Zoro Homepage

CAT50 x ER40 - 6", slotted nut,

  • Mfr # 47.122.40.600

  • Zoro # G1934531


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Shank Dia.
1.0230"
Collet Series
ER40
Max. Collet Capacity
1.0230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.40.600
Zoro #
G1934531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Shank Dia.
1.0230"
Nut Dia.
2.4800"
Head Dia.
25.00mm
Outside Diameter - Maximum
2.75 in
Nut Diameter
2.48 in
Shank Diameter
1.02 in
Nose Diameter
3.88 in
Compatible Collet Size - Maximum
1.02 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Max. Collet Capacity
1.0230"
Projection
6 in
Coolant Fed
Coolant Through
For Use With
CNC Machining
Coolant Hole Shape
Round
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Standards
DIN B
Shank Type - Machining
Straight
Features
000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16091
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Slotted
Compatible Collet Wrench
04617
Compatible Nut Model Number
41940
T.I.R. Tolerance
0 in
Compatible Collet Series
ER40
Contact Type
Dual Contact
Balance Rating
G2.5
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.0230 In., Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.