Zoro Homepage

CAT50 x ER40 - 6", slotted nut, CoolFLEX

  • Mfr # 22325F

  • Zoro # G1943887


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Overall Length
31.50mm
Collet Series
ER40
Shank Dia.
1.023"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22325F
Zoro #
G1943887
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Overall Length
31.50mm
Shank Dia.
1.023"
Nut Dia.
2.4500"
Head Dia.
21.00mm
Max. Body Dia.
21.00mm
Nut Diameter
2.45 in
Compatible Collet Size - Maximum
1.02 in
Shank Diameter
1.02 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Max. Collet Capacity
1.0230"
Projection
6 in
Material - Machining
Carbon Steel
Compatible with Product Type
Collet Chucks, Collet Nuts
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
For Use With
CNC Machining
Coolant Fed
Coolant Through
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Shank Type - Machining
Straight
Measurement System
Metric
Face Shape
Round
Collet Type
ER
Color
Silver
Number of Slots
12
Taper Angle
8 Degrees
Compatible Nut Model Number
41940
Product Type
CAT Collet Chuck
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER40
Included Nut Type
Slotted
Compatible Backup Screw Model Number
16091
Compatible Collet Wrench
04617
Balance Rating
G2.5
Includes Nut
Nut Included
Contact Type
Single Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.0230 In., Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.