Zoro Homepage

CAT50 x ER50 - 4", slotted nut, CoolFLEX

  • Mfr # 22331F

  • Zoro # G1943869


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Overall Length
34.00mm
Collet Series
ER50
Shank Dia.
1.338"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22331F
Zoro #
G1943869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Overall Length
34.00mm
Shank Dia.
1.338"
Nut Dia.
3.0700"
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Max. Bore Dia.
1/2"
Nut Diameter
3.07 in
Shank Diameter
1.34 in
Compatible Collet Size - Maximum
1.34 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER50
Max. Collet Capacity
1.3380"
Projection
4 in
Coolant Fed
Coolant Through
Material - Machining
Carbon Steel
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
CNC Machining
Shank Type - Machining
Straight
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Measurement System
Fractional Inch
Face Shape
Round
Number of Slots
12
Taper Angle
8 Degrees
Color
Silver
Contact Type
Single Contact
Compatible Nut Model Number
41950
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16093
Balance Rating
G2.5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Compatible Collet Series
ER50
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04618
Included Nut Type
Slotted
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.3380 In., Projection 4 in, ER50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.