Zoro Homepage

Chuck, 5-15/32in L, 0.811in. dia.

  • Mfr # 22512

  • Zoro # G9406914


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
For Holding Tools
Nose
0.811"
Projection Gage Line to Nose End (In.)
2.77
Hole Dia.
0.811 in
Overall Length (In.)
5-15/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22512
Zoro #
G9406914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Dia.
0.811 in
Overall Length (In.)
5-15/32
Nose Radius (In.)
0.405
Nose Dia. (In.)
0.81
Taper Size
CAT40
Nose Dia.
0.8110 in
Shank Taper Size
CAT40
Mount Taper Size
JT3

Description

Drill Chuck Arbor, Taper Size CAT40, Projection 1.57 in, Nose Dia. 0.8110 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.