Zoro Homepage

Clamping Nut, EOC16

  • Mfr # 03636-NUT

  • Zoro # G0513375


product price: $53.89
/ea

Key Features

Collet Series
EOC16
Type
Clamping
For Use With
EOC Holders
Size
EOC16
For Collet Series
EOC16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03636-NUT
Zoro #
G0513375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
EOC16

Details

Item
Collet Nut
Collet Series
EOC16
Type
Clamping
For Use With
EOC Holders
For Collet Series
EOC16
Standards
DIN 6388
Product Type
Collet Nut
Balanced to RPM
25,000 RPM
Features
Snap Collet into the Nut Before Screwing the Nut on to the Spindle or Holder
Compatible Collet Series
EOC16

Description

Collet Nut, EOC16, DIN 6388, Clamping, Snap Collet into the Nut Before Screwing the Nut on to the Spindle or Holder, EOC Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.