Zoro Homepage

Clamping Nut, TG75

  • Mfr # 84012

  • Zoro # G0513585


product price: $69.55
/ea

Key Features

Collet Series
TG75
Type
Clamping
For Use With
TG Collets
Size
TG75
Overall Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84012
Zoro #
G0513585
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
TG75
Overall Length
0.94 in
Thread Size
1 1/2"-12
Outside Diameter
1.88 in

Details

Item
Collet Nut
Collet Series
TG75
Type
Clamping
For Use With
TG Collets
For Collet Series
TG75
Features
Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Product Type
Collet Nut
Compatible Collet Wrench
04018
Collet Chuck Nut Type
Slotted
Torque - Maximum
90 ft-lb
Compatible Collet Series
TG75
Compatible Manufacturer Model Number
23008
Balanced to RPM
25,000 RPM

Description

Collet Nut, Thread Size 1 1/2 In.-12, TG75, Clamping, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, TG Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.