Collet
Mfr # 05350
Zoro # G8341727
product price: $59.39
/eaKey Features
Max. Bore Dia.
1 in
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Overall Length
27 1/2 mm
Face Shape
Round
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05350
Zoro #
G8341727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Bore Dia.
1 in
Overall Length
27 1/2 mm
Size Increments
1/16 in
Head Dia.
17.00mm
Max. Body Dia.
17.00mm
Outside Diameter - Maximum
16 mm
Details
Item
Collets
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Face Shape
Round
Coolant Fed
Non-Coolant Through
Number of Pieces
15
Collet Type
Rigid Tap Collets
Standards
DIN
For Shank Type
Straight
Collet Series
ER 16
Includes
(15) Collets
Color
Silver
Number of Slots
8
Compatible with Product Type
Collet Chucks, Collet Nuts
Taper Angle
8 Degrees
Measurement System
Metric
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER16
Description
Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.