Collet
Mfr # 05546
Zoro # G8341480
product price: $57.49
/eaKey Features
Series
ER20
Size
ER20
Collet Series
ER25
Compatible with Product Type
Set Screw, Spindle, Flange, Hex Collet Nut
Material
High-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05546
Zoro #
G8341480
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
ER20
Outside Diameter - Maximum
25 mm
Details
Item
Collets
Series
ER20
Collet Series
ER25
Compatible with Product Type
Set Screw, Spindle, Flange, Hex Collet Nut
Material
High-Carbon Steel
For Use With
Mfr No. 16087, 16085, 31440, 31446, 31490, 31492, 41120
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
9.5 mm
Measurement System
Metric
Collet Type
Rigid
Finish
Precision Ground
Description
Collets, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.