Collet
Mfr # 05548
Zoro # G8341325
product price: $60.39
/eaKey Features
Series
ER25
Overall Length
34 mm
Collet Series
ER 25
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Compatible with Product Type
Collet Chucks, Collet Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05548
Zoro #
G8341325
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
34 mm
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Outside Diameter - Maximum
25 mm
Details
Item
Collets
Series
ER25
Collet Series
ER 25
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Compatible with Product Type
Collet Chucks, Collet Nuts
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Measurement System
Metric
Standards
DIN
Number of Slots
8
Taper Angle
8 Degrees
Face Shape
Round
Collet Type
Rigid Tap Collets
Color
Silver
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Description
Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Use With BR, DIN 6499, DR, ER, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.