Collet
Mfr # 84063-35/64
Zoro # G8341824
product price: $62.19
/eaKey Features
Overall Length
2 3/8 in
Collet Series
TG100
For Use With
TG Powercoat Nut
Color
Silver
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84063-35/64
Zoro #
G8341824
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 3/8 in
Head Dia.
1.3790"
Max. Body Dia.
1.3790"
Outside Diameter - Maximum
1.379 in
Details
Item
Collet
Collet Series
TG100
For Use With
TG Powercoat Nut
Color
Silver
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0004"
Number of Slots
12
Face Shape
Round
Compatible with Product Type
Nut
Features
Up to 750 PSI Coolant
Bore Shape
Round
Compatible Collet Chuck
Nut
Collet Type
Sealed
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.5469 in
Description
Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.