Collet Chuck
Mfr # 04614
Zoro # G8682724
product price: $45.49
/eaKey Features
For Use With
16087, 41620, 41920, 46120, Mfr No. 31278
Standards
DIN 6499
Includes
(8) Collets
Color
Silver
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04614
Zoro #
G8682724
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Size
1/2"
Size Increments
1/16"
Min. Size
1/16"
Max. Bore Dia.
1/2"
Details
Item
Collet Wrench
For Use With
16087, 41620, 41920, 46120, Mfr No. 31278
Standards
DIN 6499
Includes
(8) Collets
Color
Silver
For Shank Type
Straight
Collet Series
ER20
Coolant Fed
Non-Coolant Through
Compatible with Product Type
CNC Router, Slotted Nut
Face Shape
Round
Collet Type
Single Angle Standard Collet Set
Compatible Collet Series
ER20
Compatible Collet Chuck
16000-2520, 16106-W, 25.122.20.060-SLOTNUT, 25.122.20.090-SLOTNUT, 31278
Product Type
Slotted Nut Wrench
Description
Collet Wrench, For Use With 16087, 41620, 41920, 46120, Mfr No. 31278, Compatible with Product Type CNC Router, Slotted Nut, Standards DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.