Collet Chuck
Mfr # 04624
Zoro # G8681735
product price: $20.99
/eaKey Features
For Use With
16087, 23125, 23625, 31384, 31494, 33125, 33125-L, Mfr No. 31284
Color
Silver
Includes
(15) Collets
Standards
DIN 6499
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04624
Zoro #
G8681735
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Size
1/16"
Size Increments
1/32"
Max. Size
1/2"
Max. Bore Dia.
1/2"
Details
Item
Collet Wrench
For Use With
16087, 23125, 23625, 31384, 31494, 33125, 33125-L, Mfr No. 31284
Color
Silver
Includes
(15) Collets
Standards
DIN 6499
For Shank Type
Straight
Collet Series
ER20
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Collet, Mini Nut
Collet Type
Single Angle Standard Collet Set
Face Shape
Round
Compatible Collet Series
ER25
Compatible Collet Chuck
04888, 04898, 31284
Product Type
Mini Nut Wrench
Description
Collet Wrench, For Use With 16087, 23125, 23625, 31384, 31494, 33125, 33125-L, Mfr No. 31284, Compatible with Product Type Collet, Mini Nut, Standards DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.