Zoro Homepage

Collet Chuck

  • Mfr # 154010

  • Zoro # G8342427


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Overall Length
46.00mm
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Coolant Through
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154010
Zoro #
G8342427
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
46.00mm
Taper Size
CAT40
Shank Dia.
10mm
Nose Dia.
30mm
Max. Body Dia.
41.00mm
Max. Bore Dia.
13.00mm
Size Increments
1.00mm

Details

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Standards
ANSI, DIN 6499 Class 2, ISO
Item
Collet Chuck
Coolant Fed
Coolant Through
For Shank Type
Straight
Material - Machining
High Speed Steel
Collet Series
ER40
Compatible with Product Type
ER Collet Chucks
Number of Coolant Holes
0
Projection
80.50mm
For Use With
Hydraulic Tools
Collet Type
Single Angle
Face Shape
Round
Measurement System
Metric
Number of Slots
8
Taper Angle
16 Degrees
Color
Silver

Description

Collet Chuck, CAT40, Shank Dia. 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.