Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck

  • Mfr # 46.122.20.400

  • Zoro # G1015678


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Shank Dia.
0.5120"
Collet Series
ER20
Max. Collet Capacity
0.5120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46.122.20.400
Zoro #
G1015678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Shank Dia.
0.5120"
Nut Dia.
1.3400"
Head Dia.
25.00mm
Nose Diameter
2.5 in
Nut Diameter
1.34 in
Shank Diameter
0.51 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
4 in
Coolant Fed
Coolant Through
For Use With
CNC Machining
Standards
DIN B
Features
000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
Application
Coolant Thru, Drilling, High-Speed, Milling
For Shank Type
Straight
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16087
Balance Rating
G2.5
Compatible Collet Series
ER20
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04610
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
Compatible Nut Model Number
41120
Included Nut Type
Hex

Description

Collet Chuck, Taper Size CAT40, Max. Collet Capacity 0.5120 In., Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.