Zoro Homepage

Collet Chuck

  • Mfr # 46.122.20.800

  • Zoro # G1015389


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Shank Dia.
0.5120"
Collet Series
ER20
Max. Collet Capacity
0.5120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.20.800
Zoro #
G1015389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Shank Dia.
0.5120"
Nut Dia.
1.3400"
Head Dia.
25.00mm
Nut Diameter
1.34 in
Outside Diameter - Maximum
1.75 in
Nose Diameter
2.5 in
Shank Diameter
0.51 in
Compatible Collet Size - Maximum
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
8 in
For Use With
CNC Machining
Coolant Fed
Coolant Through
For Shank Type
Straight
Shank Type - Machining
Straight
Standards
DIN B
Coolant Hole Shape
Round
Application
Coolant Thru, Drilling, High-Speed, Milling
Features
000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
Balance Rating
G2.5
Compatible Collet Wrench
04610
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Compatible Collet Series
ER20
Contact Type
Dual Contact
Included Nut Type
Hex
Compatible Nut Model Number
41120
Coolant Supply
Coolant Through-Spindle
Compatible Backup Screw Model Number
16087

Description

Collet Chuck, Taper Size CAT40, Max. Collet Capacity 0.5120 In., Projection 8 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.