Zoro Homepage

Collet Chuck, Coolant Fed: Non-Coolant Through

  • Mfr # 154080

  • Zoro # G8342558


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00mm
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154080
Zoro #
G8342558
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
40.00mm
Shank Dia.
8mm
Taper Size
CAT40
Nose Dia.
28mm
Max. Body Dia.
33.00mm
Size Increments
0.13mm
Max. Bore Dia.
9.00mm
Clamping Hole Length
22.00mm

Details

Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Item
Collet Chuck
Material - Machining
High Speed Steel
Collet Series
ER32
Number of Coolant Holes
0
Compatible with Product Type
ER Standard Collet Chucks
For Shank Type
Straight
Projection
80.50mm
For Use With
Hydraulic Tools
Collet Type
Single Angle Solid Tap
Face Shape
Round
Measurement System
Metric
Number of Slots
8
Color
Silver
Taper Angle
16 Degrees

Description

Collet Chuck, CAT40, Shank Dia. 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.