Zoro Homepage

Collet Chuck, ER16, 35.1mm Projection

  • Mfr # 04832

  • Zoro # G0395020


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4609
Coolant Through
Yes
Dimension Type
Straight
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04832
Zoro #
G0395020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Straight
Taper Size
BT30
Nut Dia.
1.080 in
Overall Length
95.1 mm
Shank Dia.
5/8 in
Nose Dia.
28.00 mm
Backup Screw Thread Size
M22 x 1.5
Head Diameter
28 mm
Shank Length
60 mm
Shank Diameter
5/8 in
Head Length
35.1 mm

Details

Item
Collet Chuck Extension
Collet Series
ER16
For Use With
Wrench Mfr. No. 4609
Coolant Through
Yes
Runout
Yes
Pre-Balanced
Yes
Balanceable
Yes
Projection
35.10 mm
Spindle
Yes
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Included Nut Type
Hex
Compatible Nut Model Number
41116
Compatible Product Type
4609 Wrench
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04609
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER16

Description

Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER16, Min. Collet Capacity 0.019 In., Max. Collet Capacity 0.413 In., Projection 35.1mm, Nut Dia. 1.08 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.