Zoro Homepage

Collet Chuck, ER16, 70mm Projection

  • Mfr # 16101

  • Zoro # G0394908


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Pre-Balanced
Yes
Dimension Type
V-Flange
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16101
Zoro #
G0394908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
BT30
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
46 mm
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Pre-Balanced
Yes
Min. Collet Capacity
0.0190 in
Projection
70 mm
Runout
Yes
Balanceable
Yes
Spindle
Yes
Coolant Through
Yes
Material
High Speed Steel
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Spindle
Product Type
BT Collet Chuck
Compatible Backup Screw Model Number
16083
Contact Type
Single Contact
Shank Type
Taper
Included Nut Type
Hex
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04609
Compatible Collet Series
ER16
Includes Nut
Nut Included
Compatible Nut Model Number
41116
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.