Zoro Homepage

Collet Chuck, ER16, 70mm Projection

  • Mfr # 16151

  • Zoro # G0394768


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Min. Collet Capacity
0.0190 in
Nut Dia.
1.260 in
Projection
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16151
Zoro #
G0394768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Dimension Type
V-Flange
Taper Size
BT40
Nose Dia.
1.0800 in
Nose Diameter
63 mm
Outside Diameter - Maximum
44.45 mm
Compatible Collet Size - Maximum
0.41 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Min. Collet Capacity
0.0190 in
Projection
70 mm
Runout
Yes
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
Yes
Max. Collet Capacity
0.413 in
Spindle
Yes
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Product Type
BT Collet Chuck
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Hex
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Compatible Nut Model Number
41116
Compatible Backup Screw Model Number
16083
Includes Nut
Nut Included
Compatible Collet Wrench
04609
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Compatible Collet Series
ER16
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.