Zoro Homepage

Collet Chuck, ER16, pcs.

  • Mfr # 16000-2016MC

  • Zoro # G0507985


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Number of Pieces
1
Projection
41.4 mm
For Use With
CNC Routers
Nose Dia.
22.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16000-2016MC
Zoro #
G0507985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
22.00 mm
Shank Thread Size
M22
Taper Size
ISO20
Nut Diameter
22 mm
Outside Diameter - Maximum
30 mm
Nose Diameter
16 mm

Details

Item
Collet Chuck
Collet Series
ER16
Number of Pieces
1
Projection
41.4 mm
For Use With
CNC Routers
Features
Balanced Up to 40,000 RPM
Standards
ISO 20
Speed - Maximum
25,000 RPM
Shank Type
Taper
Compatible Collet Series
ER16
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Product Type
ISO Collet Chuck
Compatible Collet Wrench
4622 Wrench
Balance Rating
G2.5

Description

Collet Chuck, Taper Size ISO20, Projection 41.4 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.