Zoro Homepage

Collet Chuck, ER20,100mm Projection

  • Mfr # 16162F

  • Zoro # G0509601


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Runout
Yes
Taper Size
BT40
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16162F
Zoro #
G0509601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
V-Flange
Nut Dia.
1.380 in
Nose Dia.
1.3400 in
Nut Diameter
1.34 in
Nose Diameter
34 mm
Outside Diameter - Maximum
44.45 mm
Shank Diameter
0.51 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.55 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Runout
Yes
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
Yes
Spindle
Yes
Max. Collet Capacity
0.551 in
Min. Collet Capacity
0.0190 in
Projection
100 mm
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Nut Model Number
41120
Contact Type
Single Contact
Included Nut Type
Hex
Balance Rating
G2.5
Compatible Collet Series
ER20
Compatible Collet Wrench
04610
Shank Type
Taper
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Includes Coolant Screws
Coolant Screws Included
Compatible Backup Screw Model Number
16085
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 100 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.