Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER20,135mm Projection

  • Mfr # 16165

  • Zoro # G0394698


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Spindle
Yes
Taper Size
BT40
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16165
Zoro #
G0394698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
V-Flange
Nut Dia.
1.380 in
Nose Dia.
1.3400 in
Nut Diameter
1.34 in
Nose Diameter
63 mm
Compatible Collet Size - Maximum
0.55 in
Outside Diameter - Maximum
44.45 mm
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.51 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Spindle
Yes
Pre-Balanced
Yes
Balanceable
Yes
Max. Collet Capacity
0.551 in
Material
High Speed Steel
Projection
135 mm
Min. Collet Capacity
0.0190 in
Runout
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
25,000 RPM
Product Type
BT Collet Chuck
Shank Type
Taper
Balance Rating
G2.5
Compatible Collet Wrench
04610
T.I.R. Tolerance
0 in
Compatible Nut Model Number
41120
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Spindle
Compatible Collet Series
ER20
Included Nut Type
Hex
Contact Type
Single Contact
Compatible Backup Screw Model Number
16085

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 135 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.