Zoro Homepage

Collet Chuck, ER20,135mm Projection

  • Mfr # 16267

  • Zoro # G0394515


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Pre-Balanced
Yes
Coolant Through
Yes
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16267
Zoro #
G0394515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.380 in
Taper Size
BT50
Nose Dia.
1.3400 in
Nut Diameter
1.34 in
Shank Diameter
0.51 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
69.85 mm
Compatible Collet Size - Maximum
0.55 in
Nose Diameter
100 mm

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Pre-Balanced
Yes
Coolant Through
Yes
Projection
135 mm
Runout
Yes
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Max. Collet Capacity
0.551 in
Material
High Speed Steel
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Included Nut Type
Hex
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Compatible Backup Screw Model Number
16087
Speed - Maximum
25,000 RPM
Contact Type
Single Contact
Shank Type
Taper
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck
Compatible Nut Model Number
41120
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04610
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 135 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.