Zoro Homepage

Collet Chuck, ER20, 2.5 in. Projection

  • Mfr # 16108-2.5

  • Zoro # G0509638


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Material
High Speed Steel
Balanceable
Yes
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16108-2.5
Zoro #
G0509638
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.380 in
Taper Size
BT30
Dimension Type
V-Flange
Nose Dia.
1.3400 in
Nose Diameter
34 mm
Shank Diameter
0.51 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.55 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
31.75 mm

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 63.5 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.