Zoro Homepage

Collet Chuck, ER20, 4 in. Projection

  • Mfr # 22237F

  • Zoro # G0509437


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Dimension Type
V-Flange
Taper Size
CAT40
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22237F
Zoro #
G0509437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.380 in
Nose Dia.
1.3400 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
1.34 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.55 in
Shank Diameter
0.51 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Coolant Through
Yes
Max. Collet Capacity
0.551 in
Projection
4 in
Spindle
Yes
Balanceable
Yes
Runout
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Nut Model Number
41120
Balance Rating
G2.5
Included Nut Type
Hex
Includes Nut
Nut Included
Compatible Collet Wrench
04610
Compatible Collet Series
ER20
Product Type
CAT Collet Chuck
Shank Type
Taper
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16087

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.