Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER20, 6 in. Projection

  • Mfr # 22293F

  • Zoro # G0509297


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Dimension Type
V-Flange
Material
High Speed Steel
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22293F
Zoro #
G0509297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
1.380 in
Nose Dia.
1.3400 in
Nose Diameter
3.88 in
Nut Diameter
1.34 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Maximum
0.55 in
Shank Diameter
0.51 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Material
High Speed Steel
Runout
Yes
Spindle
Yes
Min. Collet Capacity
0.0190 in
Projection
6 in
Max. Collet Capacity
0.551 in
Pre-Balanced
Yes
Coolant Through
Yes
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Backup Screw Model Number
16087
Compatible Nut Model Number
41120
Included Nut Type
Hex
Compatible Collet Series
ER20
Speed - Maximum
25,000 RPM
Balance Rating
G2.5
Compatible Collet Wrench
04610
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.