Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER20, 60mm Projection

  • Mfr # 25.122.20.060

  • Zoro # G0509157


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Balanceable
Yes
Min. Collet Capacity
0.0190 in
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.20.060
Zoro #
G0509157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.380 in
Taper Size
BT30
Dimension Type
V-Flange
Nose Dia.
34.04 mm
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.51 in
Nose Diameter
34 mm
Outside Diameter - Maximum
31.75 mm
Nut Diameter
34.04 mm
Compatible Collet Size - Maximum
0.55 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Balanceable
Yes
Min. Collet Capacity
0.0190 in
Runout
Yes
Material
High Speed Steel
Coolant Through
Yes
Projection
60 mm
Spindle
Yes
Max. Collet Capacity
0.551 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Compatible Backup Screw Model Number
16087
Includes Nut
Nut Included
Included Nut Type
Hex
Contact Type
Dual Contact
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
41120
Compatible Collet Wrench
04610
Shank Type
Taper
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 60 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.