Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER20, 70mm Projection

  • Mfr # 16159F

  • Zoro # G0509610


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Max. Collet Capacity
0.551 in
Balanceable
Yes
Nut Dia.
1.380 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16159F
Zoro #
G0509610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.380 in
Taper Size
BT40
Dimension Type
V-Flange
Nose Dia.
1.3400 in
Outside Diameter - Maximum
44.45 mm
Compatible Collet Size - Maximum
0.55 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.34 in
Shank Diameter
0.51 in
Nose Diameter
34 mm

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Max. Collet Capacity
0.551 in
Balanceable
Yes
Runout
Yes
Projection
70 mm
Pre-Balanced
Yes
Coolant Through
Yes
Spindle
Yes
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Backup Screw Model Number
16085
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Single Contact
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5
Shank Type
Taper
Compatible Collet Wrench
04610
Includes Nut
Nut Included
Included Nut Type
Hex
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
41120
Compatible Collet Series
ER20
Product Type
BT Collet Chuck
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 70 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.