Zoro Homepage

Collet Chuck, ER20, 70mm Projection

  • Mfr # 16313

  • Zoro # G0394366


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4623
Max. Collet Capacity
0.551 in
Nut Dia.
1.100 in
Projection
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16313
Zoro #
G0394366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.100 in
Dimension Type
V-Flange
Taper Size
BT30
Nose Dia.
1.1020 in
Shank Diameter
0.51 in
Compatible Collet Size - Maximum
0.55 in
Nose Diameter
46 mm
Outside Diameter - Maximum
31.75 mm
Nut Diameter
1.1 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4623
Max. Collet Capacity
0.551 in
Projection
70 mm
Balanceable
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Runout
Yes
Coolant Through
Yes
Spindle
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Included Nut Type
Mini
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Compatible Collet Wrench
04623
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER20
Includes Nut
Nut Included
Shank Type
Taper
Compatible Nut Model Number
23120
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16087
Product Type
BT Collet Chuck
Balance Rating
G2.5

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 70 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.