Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER20, 90mm Projection

  • Mfr # 25.122.20.090

  • Zoro # G0509148


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25.122.20.090
Zoro #
G0509148
UPC #
650229414579
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.380 in
Taper Size
BT30
Nose Dia.
34.04 mm
Nut Diameter
34.04 mm
Compatible Collet Size - Maximum
0.55 in
Shank Diameter
0.51 in
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
34 mm

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Wrench Mfr. No. 4614
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Coolant Through
Yes
Max. Collet Capacity
0.551 in
Projection
90 mm
Material
High Speed Steel
Pre-Balanced
Yes
Runout
Yes
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER20
Product Type
BT Collet Chuck
Compatible Collet Wrench
04610
Contact Type
Dual Contact
Shank Type
Taper
Compatible Backup Screw Model Number
16087
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Hex
Compatible Nut Model Number
41120
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 90 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.