Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER25, 60mm Projection

  • Mfr # 25.122.25.060

  • Zoro # G0509120


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.750 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.25.060
Zoro #
G0509120
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
BT30
Nut Dia.
1.650 in
Nose Dia.
41.91 mm
Outside Diameter - Maximum
31.75 mm
Shank Diameter
0.63 in
Nose Diameter
42 mm
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.75 in
Nut Diameter
41.91 mm

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.750 in
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
Yes
Projection
60 mm
Runout
Yes
Material
High Speed Steel
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Slotted
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
41925
Shank Type
Taper
Compatible Collet Series
ER25
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16089
Product Type
BT Collet Chuck
Compatible Collet Wrench
04615
Contact Type
Dual Contact

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 60 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.