Zoro Homepage

Collet Chuck, ER25, 8 in. Projection

  • Mfr # 22251F

  • Zoro # G0509376


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Balanceable
Yes
Taper Size
CAT40
Projection
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22251F
Zoro #
G0509376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
V-Flange
Nut Dia.
1.650 in
Nose Dia.
1.6500 in
Compatible Collet Size - Minimum
0.04 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
0.75 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
1.65 in
Shank Diameter
0.63 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Balanceable
Yes
Projection
8 in
Material
High Speed Steel
Runout
Yes
Min. Collet Capacity
0.0390 in
Pre-Balanced
Yes
Max. Collet Capacity
0.750 in
Spindle
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Compatible Collet Series
ER25
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Slotted
Compatible Backup Screw Model Number
16089
Product Type
CAT Collet Chuck
Compatible Nut Model Number
41925
Contact Type
Single Contact
Shank Type
Taper
Compatible Collet Wrench
04615
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 8 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.