Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32,150mm Projection

  • Mfr # 16181F

  • Zoro # G0509568


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Nut Dia.
1.970 in
Balanceable
Yes
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16181F
Zoro #
G0509568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Dimension Type
V-Flange
Taper Size
BT40
Nose Dia.
1.9700 in
Compatible Collet Size - Maximum
0.83 in
Nut Diameter
1.97 in
Shank Diameter
0.79 in
Nose Diameter
50 mm
Outside Diameter - Maximum
44.45 mm
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Balanceable
Yes
Coolant Through
Yes
Pre-Balanced
Yes
Min. Collet Capacity
0.0430 in
Projection
150 mm
Runout
Yes
Spindle
Yes
Material
High Speed Steel
Max. Collet Capacity
0.827 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Product Type
BT Collet Chuck
Included Nut Type
Slotted
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Balance Rating
G2.5
Contact Type
Single Contact
Compatible Nut Model Number
41932
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER32
Compatible Backup Screw Model Number
16089
Compatible Collet Wrench
04616
Speed - Maximum
25,000 RPM
Shank Type
Taper

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 150 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.