Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32,160mm Projection

  • Mfr # 31503

  • Zoro # G0513838


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Coolant Through
Yes
Max. Collet Capacity
0.827 in
Taper Size
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31503
Zoro #
G0513838
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Dimension Type
V-Flange
Nut Dia.
1.970 in
Nose Dia.
50.00 mm
Outside Diameter - Maximum
75 mm
Compatible Collet Size - Maximum
0.83 in
Nut Diameter
50 mm
Compatible Collet Size - Minimum
0.04 in
Nose Diameter
50 mm

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Coolant Through
Yes
Max. Collet Capacity
0.827 in
Spindle
Yes
Min. Collet Capacity
0.0430 in
Pre-Balanced
Yes
Material
High Speed Steel
Projection
160 mm
Balanceable
Yes
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Product Type
HSK Collet Chuck
Included Nut Type
Hex
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included
Compatible Nut Model Number
41923
Coolant Supply
Coolant Through
Shank Type
Taper
Compatible Collet Wrench
04616
Contact Type
Single Contact
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 160 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.