Zoro Homepage

Collet Chuck, ER32, 2.76 in. Projection

  • Mfr # 22253F

  • Zoro # G0509367


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Balanceable
Yes
Projection
2.76 in
Min. Collet Capacity
0.0430 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22253F
Zoro #
G0509367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.970 in
Nose Dia.
1.9700 in
Compatible Collet Size - Maximum
0.83 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.79 in
Nut Diameter
1.97 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Balanceable
Yes
Projection
2.76 in
Min. Collet Capacity
0.0430 in
Max. Collet Capacity
0.827 in
Runout
Yes
Material
High Speed Steel
Spindle
Yes
Pre-Balanced
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
T.I.R. Tolerance
0 in
Compatible Collet Series
ER32
Includes Nut
Nut Included
Contact Type
Single Contact
Compatible Backup Screw Model Number
16089
Speed - Maximum
25,000 RPM
Included Nut Type
Slotted
Product Type
CAT Collet Chuck
Compatible Nut Model Number
41932
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Collet Wrench
04616

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 2.76 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.