Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 2.76 in. Projection

  • Mfr # 46.122.32.276

  • Zoro # G0508615


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Runout
Yes
Min. Collet Capacity
0.0430 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46.122.32.276
Zoro #
G0508615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.83 in
Compatible Collet Size - Minimum
0.04 in
Nose Diameter
2.5 in
Shank Diameter
0.79 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Runout
Yes
Min. Collet Capacity
0.0430 in
Coolant Through
Yes
Material
High Speed Steel
Balanceable
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.827 in
Spindle
Yes
Projection
2.76 in
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04616
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER32
Product Type
CAT Collet Chuck
Included Nut Type
Slotted
Includes Nut
Nut Included
Contact Type
Dual Contact
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
41932
Compatible Backup Screw Model Number
16089
Balance Rating
G2.5

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 2.76 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.