Zoro Homepage

Collet Chuck, ER32, 4 in. Projection

  • Mfr # 22311F

  • Zoro # G0509251


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Nut Dia.
1.970 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22311F
Zoro #
G0509251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.79 in
Nut Diameter
1.97 in
Nose Diameter
3.88 in
Compatible Collet Size - Maximum
0.83 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Coolant Through
Yes
Pre-Balanced
Yes
Spindle
Yes
Material
High Speed Steel
Runout
Yes
Min. Collet Capacity
0.0430 in
Balanceable
Yes
Projection
4 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Balance Rating
G2.5
Compatible Backup Screw Model Number
16089
T.I.R. Tolerance
0 in
Shank Type
Taper
Compatible Collet Wrench
04616
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
41932
Included Nut Type
Slotted
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 4 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.