Zoro Homepage

Collet Chuck, ER32, 47mm Projection

  • Mfr # 04818

  • Zoro # G0395039


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Coolant Through
Yes
Min. Collet Capacity
0.0430 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04818
Zoro #
G0395039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.970 in
Dimension Type
Straight
Overall Length
146.5 mm
Shank Dia.
20.00 mm
Nose Dia.
50.00 mm
Head Diameter
50 mm
Backup Screw Thread Size
M10 x 1.5
Shank Length
100 mm
Shank Diameter
20 mm
Head Length
47 mm

Details

Item
Collet Chuck Extension
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Coolant Through
Yes
Min. Collet Capacity
0.0430 in
Balanceable
Yes
Runout
Yes
Pre-Balanced
Yes
Spindle
Yes
Material
High Speed Steel
Projection
47.00 mm
Coolant Fed
Coolant Through
Features
Yes
Compatible Nut Model Number
41932
Compatible Backup Screw Model Number
16083
Included Nut Type
Slotted
T.I.R. Tolerance
0 in
Compatible Product Type
4616 Wrench
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04616
Coolant Supply
Coolant Through
Compatible Collet Series
ER32

Description

Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER32, Min. Collet Capacity 0.043 In., Max. Collet Capacity 0.827 In., Projection 47mm, Nut Dia. 1.97 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04616

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.