Zoro Homepage

Collet Chuck, ER32, 6 in. Projection

  • Mfr # 22257F

  • Zoro # G0509349


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Projection
6 in
Coolant Through
Yes
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22257F
Zoro #
G0509349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.970 in
Nose Dia.
1.9700 in
Compatible Collet Size - Maximum
0.83 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.79 in
Nose Diameter
2.5 in
Nut Diameter
1.97 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 6 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.