Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 6 in. Projection

  • Mfr # 46.122.32.600

  • Zoro # G0508597


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Min. Collet Capacity
0.0430 in
Spindle
Yes
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.32.600
Zoro #
G0508597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.970 in
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.83 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
0.79 in
Nose Diameter
2.5 in
Nut Diameter
1.97 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Min. Collet Capacity
0.0430 in
Spindle
Yes
Material
High Speed Steel
Coolant Through
Yes
Pre-Balanced
Yes
Projection
6 in
Max. Collet Capacity
0.827 in
Runout
Yes
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Backup Screw Model Number
16089
Contact Type
Dual Contact
Compatible Collet Series
ER32
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
04616
Compatible Nut Model Number
41932
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Slotted
Product Type
CAT Collet Chuck
Balance Rating
G2.5
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 6 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.