Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 60mm Projection

  • Mfr # 25.122.32.060

  • Zoro # G0509111


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Taper Size
BT30
Material
High Speed Steel
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25.122.32.060
Zoro #
G0509111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.970 in
Dimension Type
V-Flange
Nose Dia.
50.04 mm
Compatible Collet Size - Maximum
0.83 in
Nut Diameter
50.04 mm
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
31.75 mm
Shank Diameter
0.79 in
Nose Diameter
50 mm

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Material
High Speed Steel
Spindle
Yes
Max. Collet Capacity
0.827 in
Runout
Yes
Min. Collet Capacity
0.0430 in
Balanceable
Yes
Pre-Balanced
Yes
Coolant Through
Yes
Projection
60 mm
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER32
Balance Rating
G2.5
Included Nut Type
Slotted
Coolant Supply
Coolant Through-Spindle
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck
Includes Nut
Nut Included
Contact Type
Dual Contact
Compatible Backup Screw Model Number
16089
Compatible Nut Model Number
41925
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04616

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 60 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.