Zoro Homepage

Collet Chuck, ER32, 70mm Projection

  • Mfr # 16113

  • Zoro # G0394795


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Pre-Balanced
Yes
Min. Collet Capacity
0.0430 in
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16113
Zoro #
G0394795
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.970 in
Taper Size
BT30
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Shank Diameter
0.79 in
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Minimum
0.04 in
Nose Diameter
46 mm
Compatible Collet Size - Maximum
0.83 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Pre-Balanced
Yes
Min. Collet Capacity
0.0430 in
Runout
Yes
Projection
70 mm
Max. Collet Capacity
0.827 in
Spindle
Yes
Coolant Through
Yes
Material
High Speed Steel
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Nut Model Number
41932
T.I.R. Tolerance
0 in
Compatible Collet Series
ER32
Balance Rating
G2.5
Compatible Collet Wrench
04616
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Slotted
Includes Nut
Nut Included
Contact Type
Single Contact
Shank Type
Taper
Compatible Backup Screw Model Number
16089
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 70 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.