Zoro Homepage

Collet Chuck, ER32, 70mm Projection

  • Mfr # 16177F

  • Zoro # G0509586


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Spindle
Yes
Nut Dia.
1.970 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16177F
Zoro #
G0509586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
BT40
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Nose Diameter
50 mm
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.79 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.83 in
Outside Diameter - Maximum
44.45 mm

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Spindle
Yes
Material
High Speed Steel
Balanceable
Yes
Max. Collet Capacity
0.827 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0430 in
Projection
70 mm
Runout
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Collet Series
ER32
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Slotted
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04616
Shank Type
Taper
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
16089
Product Type
BT Collet Chuck
Compatible Nut Model Number
41932
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Contact Type
Single Contact
Balance Rating
G2.5

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 70 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.