Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 8 in. Projection

  • Mfr # 22259F

  • Zoro # G0509330


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Spindle
Yes
Taper Size
CAT40
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22259F
Zoro #
G0509330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
V-Flange
Nut Dia.
1.970 in
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.83 in
Compatible Collet Size - Minimum
0.04 in
Nose Diameter
2.5 in
Shank Diameter
0.79 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Spindle
Yes
Material
High Speed Steel
Coolant Through
Yes
Pre-Balanced
Yes
Runout
Yes
Min. Collet Capacity
0.0430 in
Projection
8 in
Balanceable
Yes
Max. Collet Capacity
0.827 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Product Type
CAT Collet Chuck
Compatible Collet Series
ER32
Includes Coolant Screws
Coolant Screws Included
Compatible Backup Screw Model Number
16089
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Nut Model Number
41932
Includes Nut
Nut Included
Compatible Collet Wrench
04616
Contact Type
Single Contact
Included Nut Type
Slotted
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 8 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.