Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 8 in. Projection

  • Mfr # 22317F

  • Zoro # G0509227


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Coolant Through
Yes
Dimension Type
V-Flange
Balanceable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22317F
Zoro #
G0509227
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.970 in
Taper Size
CAT50
Nose Dia.
1.9700 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.79 in
Nut Diameter
1.97 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Maximum
0.83 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Coolant Through
Yes
Balanceable
Yes
Min. Collet Capacity
0.0430 in
Spindle
Yes
Projection
8 in
Material
High Speed Steel
Max. Collet Capacity
0.827 in
Pre-Balanced
Yes
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Collet Wrench
04616
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16089
Shank Type
Taper
Contact Type
Single Contact
Product Type
CAT Collet Chuck
Included Nut Type
Slotted
Compatible Nut Model Number
41932
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Collet Series
ER32
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 8 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.