Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 90mm Projection

  • Mfr # 25.122.32.090

  • Zoro # G0509105


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Spindle
Yes
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.32.090
Zoro #
G0509105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Dimension Type
V-Flange
Taper Size
BT30
Nose Dia.
50.04 mm
Shank Diameter
0.79 in
Nut Diameter
50.04 mm
Nose Diameter
50 mm
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.83 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Max. Collet Capacity
0.827 in
Spindle
Yes
Pre-Balanced
Yes
Balanceable
Yes
Coolant Through
Yes
Material
High Speed Steel
Projection
90 mm
Min. Collet Capacity
0.0430 in
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck
Compatible Nut Model Number
41925
Shank Type
Taper
Compatible Collet Wrench
04616
Included Nut Type
Slotted
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
16089
Contact Type
Dual Contact
Includes Nut
Nut Included
Compatible Collet Series
ER32
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 90 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.