Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER40,100mm Projection

  • Mfr # 16185

  • Zoro # G0394600


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Dimension Type
V-Flange
Max. Collet Capacity
1.024 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16185
Zoro #
G0394600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
BT40
Nut Dia.
2.480 in
Nose Dia.
2.4800 in
Shank Diameter
1.02 in
Compatible Collet Size - Maximum
1.02 in
Nut Diameter
2.48 in
Nose Diameter
63 mm
Compatible Collet Size - Minimum
0.09 in
Outside Diameter - Maximum
44.45 mm

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Max. Collet Capacity
1.024 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0860 in
Coolant Through
Yes
Material
High Speed Steel
Spindle
Yes
Balanceable
Yes
Projection
100 mm
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Backup Screw Model Number
16089
Compatible Collet Wrench
04617
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Compatible Collet Series
ER40
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
41940
Contact Type
Single Contact
Included Nut Type
Slotted
Speed - Maximum
25,000 RPM
Shank Type
Taper
Product Type
BT Collet Chuck
Balance Rating
G2.5

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 100 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.