Zoro Homepage

Collet Chuck, ER40,120mm Projection

  • Mfr # 31472

  • Zoro # G0513856


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Nut Dia.
2.480 in
Runout
Yes
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31472
Zoro #
G0513856
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
2.480 in
Taper Size
HSK63A
Dimension Type
V-Flange
Nose Dia.
63.00 mm
Nose Diameter
63 mm
Outside Diameter - Maximum
48.01 mm
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
63 mm
Compatible Collet Size - Maximum
1.02 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Runout
Yes
Pre-Balanced
Yes
Balanceable
Yes
Spindle
Yes
Max. Collet Capacity
1.024 in
Projection
120 mm
Material
High Speed Steel
Coolant Through
Yes
Min. Collet Capacity
0.0860 in
Coolant Fed
Coolant Through
Features
Yes
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER40
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Wrench
04617
Compatible Nut Model Number
41940
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Coolant Supply
Coolant Through
Included Nut Type
Slotted
Product Type
HSK Collet Chuck

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 120 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.