Zoro Homepage

Collet Chuck, ER40,150mm Projection

  • Mfr # 16189

  • Zoro # G0394591


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Nut Dia.
2.480 in
Projection
150 mm
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16189
Zoro #
G0394591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
2.480 in
Dimension Type
V-Flange
Taper Size
BT40
Nose Dia.
2.4800 in
Compatible Collet Size - Maximum
1.02 in
Nose Diameter
63 mm
Shank Diameter
1.02 in
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
2.48 in
Outside Diameter - Maximum
44.45 mm

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Projection
150 mm
Spindle
Yes
Coolant Through
Yes
Max. Collet Capacity
1.024 in
Runout
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0860 in
Balanceable
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Slotted
Compatible Collet Series
ER40
Product Type
BT Collet Chuck
Compatible Nut Model Number
41940
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Contact Type
Single Contact
Compatible Collet Wrench
04617
Includes Nut
Nut Included
Shank Type
Taper
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16089

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 150 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.