Zoro Homepage

Collet Chuck, ER40, 3.15 in. Projection

  • Mfr # 46.122.40.315

  • Zoro # G0508588


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Material
High Speed Steel
Taper Size
CAT40
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.40.315
Zoro #
G0508588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Dimension Type
V-Flange
Nut Dia.
2.480 in
Nose Dia.
2.4800 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
2.5 in
Nut Diameter
2.48 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
1.02 in
Compatible Collet Size - Maximum
1.02 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 3.15 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.